- 160 gal/min Maximum Flow
- 3 in Fluid Inlet
- 3 in Fluid Outlet
- 1/2 in Air Inlet
- NPT Air Inlet Type
description
- The ease of disassembly of the fluid ends, large porting, and high flow capacity, makes the SaniForce 3150 HS sanitary pump perfect for your high volume application needs. Designed for applications that benefit from the convenience of quick knockdown design, but may not require leak detection.
applications
- Up to a 4 inch (101 mm) tri-clamp connection, this sanitary pump is designed for applications that benefit from the convenience of a quick knockdown design.
features
- Sani Force 3150 HS Double Diaphragm Pump rotates 360º for easy draining
- Passes solids up to 1 in (25 mm) in diameter
- Easily converted in to a 3150 sanitary flapper pump with optional kit
- Stainless steel wetted and fluid center sections
- Features Graco's durable, lube-free non-sticking air valve
- Transfer product from a variety of containers to smaller receptacles - up to 20,000 cps
- Suitable to pump products such as: fruit filling, spaghetti sauce, muffin and cake batter, oils and lotions
- Overmolded diaphragm plate with PTFE on the fluid side and EPDM on the air side on Graco's PTFE/EPDM diaphragms so there's no place to harbor bacteria
- Improve wear and diaphragm life with no exposed diaphragm plate on the fluid side
- Longer diaphragm life in abrasive applications that still require PTFE
- Available on the Sani Force 1040, 1590, 2150 and Sani Force HS 1590 and 3150
includes
- Pump Stand
| Diaphragm Material | FKM |
| Center Section Material | Stainless Steel |
| Air Consumption [Max] | 175 SCFM |
| Fluid Outlet | 3 in |
| Air Inlet Thread Gender | Female |
| Seat Material | Stainless Steel |
| Flow [Max] | 160 gal/min |
| Air Inlet | 1/2 in |
| Compatible Material | Food, Personal Care, Pharmaceutical |
| Air Exhaust Port Thread Type | NPT |
| Air Exhaust Port Thread Gender | Female |
| Ball/Check Material | FKM |
| Manifold O-Ring Material | EPDM |
| Air Exhaust Port Size | 3/4 in |
| Air Inlet Type | NPT |
| Maximum Pumpable Solids Size | 1 in |
| Fluid Section Material | Stainless Steel |
| Fluid Inlet | 3 in |
| Manifold Configuration | Center Port |
| Weight | 176.0 LB |
| EAN or UPC | 633955053953 |

