- 160 gal/min Maximum Flow
- 3 in Fluid Inlet
- 3 in Fluid Outlet
- 1/2 in Air Inlet
- NPT Air Inlet Type
description
- The ease of disassembly of the fluid ends, large porting, and high flow capacity, makes the SaniForce 3150 HS sanitary pump perfect for your high volume application needs. Designed for applications that benefit from the convenience of quick knockdown design, but may not require leak detection.
applications
- Up to a 4 inch (101 mm) tri-clamp connection, this sanitary pump is designed for applications that benefit from the convenience of a quick knockdown design.
features
- Passes solids up to 1 in (25 mm) in diameter
- Easily converted in to a 3150 sanitary flapper pump with optional kit
- Stainless steel wetted and fluid center sections
- Overmolded diaphragm plate with PTFE on the fluid side and EPDM on the air side on Graco's PTFE/EPDM diaphragms so there's no place to harbor bacteria
- Suitable to pump products such as: fruit filling, spaghetti sauce, muffin and cake batter, oils and lotions
- Features Graco's durable, lube-free non-sticking air valve
- Transfer product from a variety of containers to smaller receptacles - up to 20,000 cps
- Improve wear and diaphragm life with no exposed diaphragm plate on the fluid side
- Longer diaphragm life in abrasive applications that still require PTFE
- Available on the Sani Force 1040, 1590, 2150 and Sani Force HS 1590 and 3150
- Sani Force 3150 HS Double Diaphragm Pump rotates 360º for easy draining
includes
- Pump Stand
| Air Exhaust Port Thread Type | NPT |
| Air Exhaust Port Size | 3/4 in |
| Air Inlet | 1/2 in |
| Fluid Inlet | 3 in |
| Air Inlet Thread Gender | Female |
| Diaphragm Material | Santoprene |
| Ball/Check Material | Santoprene |
| Manifold Configuration | Center Port |
| Air Consumption [Max] | 175 SCFM |
| Seat Material | Stainless Steel |
| Air Inlet Type | NPT |
| Flow [Max] | 160 gal/min |
| Fluid Outlet | 3 in |
| Center Section Material | Stainless Steel |
| Compatible Material | Food, Personal Care, Pharmaceutical |
| Maximum Pumpable Solids Size | 1 in |
| Air Exhaust Port Thread Gender | Female |
| Fluid Section Material | Stainless Steel |
| Weight | 170.0 LB |
| EAN or UPC | 633955053892 |

