| Hose Length | 50 ft |
| Pressure [Max] | 4500 psi |
| Compatible Fluids | Pressure Wash |
| Reel Drive | Spring-Rewind |
| Color | Yellow |
| Inlet Size | 1/2 in |
| Weight | 113.5 LB |
| EAN or UPC | 633955172395 |
| Hose Length | 50 ft |
| Pressure [Max] | 4500 psi |
| Compatible Fluids | Pressure Wash |
| Reel Drive | Spring-Rewind |
| Color | Yellow |
| Inlet Size | 1/2 in |
| Weight | 113.5 LB |
| EAN or UPC | 633955172395 |