| Pressure [Max] | 4500 psi |
| Color | White |
| Hose Length | 50 ft |
| Compatible Fluids | Pressure Wash |
| Reel Drive | Spring-Rewind |
| Inlet Size | 1/2 in |
| Weight | 0.0 LB |
| EAN or UPC | 633955172104 |
| Pressure [Max] | 4500 psi |
| Color | White |
| Hose Length | 50 ft |
| Compatible Fluids | Pressure Wash |
| Reel Drive | Spring-Rewind |
| Inlet Size | 1/2 in |
| Weight | 0.0 LB |
| EAN or UPC | 633955172104 |