| Compatible Fluids | Oil |
| Wetted Parts | Zinc-Plated Steel, Anodized Aluminum, Nitrile Rubber |
| Inlet Size | 3/4 in |
| Reel Drive | Spring-Rewind |
| Hose Length | 50 ft |
| Pressure [Max] | 2000 psi |
| Color | White |
| Weight | 0.0 LB |
| EAN or UPC | 633955123083 |
| Compatible Fluids | Oil |
| Wetted Parts | Zinc-Plated Steel, Anodized Aluminum, Nitrile Rubber |
| Inlet Size | 3/4 in |
| Reel Drive | Spring-Rewind |
| Hose Length | 50 ft |
| Pressure [Max] | 2000 psi |
| Color | White |
| Weight | 0.0 LB |
| EAN or UPC | 633955123083 |