
Compatible Fluids | Oil |
Reel Drive | Spring-Rewind |
Color | Metallic Blue |
Wetted Parts | Zinc-Plated Steel, Anodized Aluminum, Nitrile Rubber |
Hose Length | 75 ft |
Pressure [Max] | 2000 psi |
Inlet Size | 1/2 in |
Weight | 0.0 LB |
EAN or UPC | 633955123021 |

Compatible Fluids | Oil |
Reel Drive | Spring-Rewind |
Color | Metallic Blue |
Wetted Parts | Zinc-Plated Steel, Anodized Aluminum, Nitrile Rubber |
Hose Length | 75 ft |
Pressure [Max] | 2000 psi |
Inlet Size | 1/2 in |
Weight | 0.0 LB |
EAN or UPC | 633955123021 |