| Inlet Size | 1/2 in |
| Hose Length | 75 ft |
| Pressure [Max] | 2000 psi |
| Compatible Fluids | Oil |
| Wetted Parts | Zinc-Plated Steel, Anodized Aluminum, Nitrile Rubber |
| Color | Desert Sand |
| Reel Drive | Spring-Rewind |
| Weight | 85.0 LB |
| EAN or UPC | 633955554146 |
| Inlet Size | 1/2 in |
| Hose Length | 75 ft |
| Pressure [Max] | 2000 psi |
| Compatible Fluids | Oil |
| Wetted Parts | Zinc-Plated Steel, Anodized Aluminum, Nitrile Rubber |
| Color | Desert Sand |
| Reel Drive | Spring-Rewind |
| Weight | 85.0 LB |
| EAN or UPC | 633955554146 |