| Reel Drive | Spring-Rewind |
| Inlet Size | 1/2 in |
| Compatible Fluids | Oil |
| Color | Yellow |
| Pressure [Max] | 1500 psi |
| Hose Length | 75 ft |
| Weight | 0.0 KG |
| EAN or UPC | 633955122963 |
| Reel Drive | Spring-Rewind |
| Inlet Size | 1/2 in |
| Compatible Fluids | Oil |
| Color | Yellow |
| Pressure [Max] | 1500 psi |
| Hose Length | 75 ft |
| Weight | 0.0 KG |
| EAN or UPC | 633955122963 |