
Color | Metallic Blue |
Compatible Fluids | Oil |
Hose Length | 75 ft |
Inlet Size | 1/2 in |
Reel Drive | Spring-Rewind |
Pressure [Max] | 1500 psi |
Weight | 0.0 KG |
EAN or UPC | 633955122956 |

Color | Metallic Blue |
Compatible Fluids | Oil |
Hose Length | 75 ft |
Inlet Size | 1/2 in |
Reel Drive | Spring-Rewind |
Pressure [Max] | 1500 psi |
Weight | 0.0 KG |
EAN or UPC | 633955122956 |