| Inlet Size | 1/2 in |
| Hose Length | 75 ft |
| Reel Drive | Spring-Rewind |
| Compatible Fluids | Oil |
| Pressure [Max] | 1500 psi |
| Color | White |
| Weight | 0.0 KG |
| EAN or UPC | 633955122932 |
| Inlet Size | 1/2 in |
| Hose Length | 75 ft |
| Reel Drive | Spring-Rewind |
| Compatible Fluids | Oil |
| Pressure [Max] | 1500 psi |
| Color | White |
| Weight | 0.0 KG |
| EAN or UPC | 633955122932 |