
Hose Length | 75 ft |
Compatible Fluids | Oil |
Pressure [Max] | 1500 psi |
Color | Desert Sand |
Reel Drive | Spring-Rewind |
Inlet Size | 1/2 in |
Weight | 117.5 LB |
EAN or UPC | 633955547247 |

Hose Length | 75 ft |
Compatible Fluids | Oil |
Pressure [Max] | 1500 psi |
Color | Desert Sand |
Reel Drive | Spring-Rewind |
Inlet Size | 1/2 in |
Weight | 117.5 LB |
EAN or UPC | 633955547247 |