
Compatible Fluids | Oil |
Wetted Parts | Nickel-Plated Carbon Steel, Aluminum, Buna-N, UHMWPE |
Hose Length | 75 ft |
Inlet Size | 1/2 in |
Reel Drive | Spring-Rewind |
Pressure [Max] | 1500 psi |
Color | Metallic Blue |
Weight | 108.0 LB |
EAN or UPC | 633955547209 |

Compatible Fluids | Oil |
Wetted Parts | Nickel-Plated Carbon Steel, Aluminum, Buna-N, UHMWPE |
Hose Length | 75 ft |
Inlet Size | 1/2 in |
Reel Drive | Spring-Rewind |
Pressure [Max] | 1500 psi |
Color | Metallic Blue |
Weight | 108.0 LB |
EAN or UPC | 633955547209 |