| Reel Drive | Spring-Rewind |
| Color | White |
| Inlet Size | 1/2 in |
| Wetted Parts | Zinc-Plated Steel, Anodized Aluminum, Nitrile Rubber |
| Compatible Fluids | Oil |
| Pressure [Max] | 2000 psi |
| Hose Length | 50 ft |
| Temperature Rating [Max] | 190 °F |
| Weight | 52.2 LB |
| EAN or UPC | 633955428102 |

