| Hose Length | 50 ft |
| Pressure [Max] | 2000 psi |
| Compatible Fluids | Oil |
| Color | Metallic Blue |
| Reel Drive | Spring-Rewind |
| Inlet Size | 1/2 in |
| Weight | 67.0 LB |
| EAN or UPC | 633955427044 |
| Hose Length | 50 ft |
| Pressure [Max] | 2000 psi |
| Compatible Fluids | Oil |
| Color | Metallic Blue |
| Reel Drive | Spring-Rewind |
| Inlet Size | 1/2 in |
| Weight | 67.0 LB |
| EAN or UPC | 633955427044 |