| Compatible Fluids | Oil |
| Pressure [Max] | 2000 psi |
| Hose Length | 50 ft |
| Inlet Size | 1/2 in |
| Reel Drive | Spring-Rewind |
| Color | White |
| Weight | 66.0 LB |
| EAN or UPC | 633955428096 |
| Compatible Fluids | Oil |
| Pressure [Max] | 2000 psi |
| Hose Length | 50 ft |
| Inlet Size | 1/2 in |
| Reel Drive | Spring-Rewind |
| Color | White |
| Weight | 66.0 LB |
| EAN or UPC | 633955428096 |