| Reel Drive | Spring-Rewind |
| Hose Length | 30 ft |
| Pressure [Max] | 125 psi |
| Compatible Fluids | Diesel Fuel |
| Inlet Size | 3/4 in |
| Color | Yellow |
| Weight | 0.0 LB |
| EAN or UPC | 633955122925 |
| Reel Drive | Spring-Rewind |
| Hose Length | 30 ft |
| Pressure [Max] | 125 psi |
| Compatible Fluids | Diesel Fuel |
| Inlet Size | 3/4 in |
| Color | Yellow |
| Weight | 0.0 LB |
| EAN or UPC | 633955122925 |