- Air, Water, Antifreeze, WWS Compatible Fluids
- 75 ft Hose Length
- 1/2 in Hose Inside Diameter
- Spring-Rewind Reel Drive
description
- Graco’s XD30 Series Hose Reels are used in applications requiring longer-range dispense and higher capacity than the standard XD10 and XD20 Series. The Compact pedestal and spool fits into tight spaces and can accommodate 30-75 foot (9.1-22.8 meters) hose capacity for a wide variety of applications. Typical fluids handled include: Petroleum- and synthetic-based oils, diesel fuel, air, water, antifreeze, windshield washer fluid, pressure wash, waste oil and diesel exhaust fluid (DEF).
applications
- Ideal for rugged indoor and outdoor use in heavy-duty truck dealerships, fleet maintenance, mining maintenance, public works garages, construction vehicle maintenance, agriculture and service trucks.
features
- Spring Adjustment - Increase or decrease spring tension while reel is pressurized with fluid
- Full-Flow Swivel - Maximize material flow with minimal pressure drop for faster fills to get more vehicles through your shop
- Optional Adjustable Arm - Easily change the arm position for your application, order with arm (HS models) or without (HN models)
- Durable Finish - Baked-on enamel finish protects reel from corrosion
- Large Hose Capacity with Small Profile - Compact pedestal and spool fits into tight spaces and can accommodate 30-75 foot (91-228 meters) hose capacity for a wide variety of applications
| Reel Thread Type | NPT |
| Color | Desert Sand |
| Recommended Environment | Indoor, Outdoor |
| Pressure [Max] | 300 psi |
| Inlet Size | 1/2 in |
| Hose Length | 75 ft |
| Reel Drive | Spring-Rewind |
| Compatible Fluids | Air, Water, Antifreeze, WWS |
| Weight | 108.0 LB |
| EAN or UPC | 633955547056 |

