- XD Hose Reels
- White
- Hose Length 75 ft
- 300 psi
- Temp Range -40 F to 180 F
description
- Graco’s XD30 Series Hose Reels are used in applications requiring longer-range dispense and higher capacity than the standard XD10 and XD20 Series. The Compact pedestal and spool fits into tight spaces and can accommodate 30-75 foot (9.1-22.8 meters) hose capacity for a wide variety of applications. Typical fluids handled include: Petroleum- and synthetic-based oils, diesel fuel, air, water, antifreeze, windshield washer fluid, pressure wash, waste oil and diesel exhaust fluid (DEF).
applications
- Heavy-duty truck dealers
- Fleet maintenance
- Mining maintenance
- Public works garages
- Construction vehicle maintenance
- Heavy-duty mobile service trucks
- Mining
features
- Spring Adjustment - Increase or decrease spring tension while reel is pressurized with fluid
- Full-Flow Swivel - Maximize material flow with minimal pressure drop for faster fills to get more vehicles through your shop
- Optional Adjustable Arm - Easily change the arm position for your application, order with arm (HS models) or without (HN models)
- Durable Finish - Baked-on enamel finish protects reel from corrosion
- Large Hose Capacity with Small Profile - Compact pedestal and spool fits into tight spaces and can accommodate 30-75 foot (91-228 meters) hose capacity for a wide variety of applications
| Color | White |
| Compatible Fluids | Air, Water, Antifreeze, Windshield Washer Fluid |
| Outlet | 1/2 in NPT |
| Temperature Range [Max] | 180 °F |
| Reel Thread Type | NPT |
| Reel Style | Medium Pressure Reel |
| Recommended Environment | Indoor, Outdoor |
| Width | 10.8 |
| Hose Length | 75 ft |
| Temperature Range [Min] | -40 °F |
| Inlet Size | 1/2 in NPSM |
| Pressure | 300 psi |
| Hose I.D. | 1/2 in |
| Weight | 100.5 LB |
| EAN or UPC | 633955547018 |

