| Inlet Size | 1/2 in |
| Pressure [Max] | 300 psi |
| Reel Drive | Spring-Rewind |
| Compatible Fluids | Air, Water, Antifreeze, WWS |
| Hose Length | 35 ft |
| Color | White |
| Weight | 46.0 LB |
| EAN or UPC | 633955524644 |
| Inlet Size | 1/2 in |
| Pressure [Max] | 300 psi |
| Reel Drive | Spring-Rewind |
| Compatible Fluids | Air, Water, Antifreeze, WWS |
| Hose Length | 35 ft |
| Color | White |
| Weight | 46.0 LB |
| EAN or UPC | 633955524644 |