| Hose Length | 75 ft |
| Inlet Size | 1/2 in |
| Reel Drive | Spring-Rewind |
| Color | Metallic Blue |
| Pressure [Max] | 5000 psi |
| Compatible Fluids | Pressure Wash |
| Weight | 84.5 LB |
| EAN or UPC | 633955562035 |
| Hose Length | 75 ft |
| Inlet Size | 1/2 in |
| Reel Drive | Spring-Rewind |
| Color | Metallic Blue |
| Pressure [Max] | 5000 psi |
| Compatible Fluids | Pressure Wash |
| Weight | 84.5 LB |
| EAN or UPC | 633955562035 |