
Inlet Size | 1/2 in |
Color | Metallic Blue |
Compatible Fluids | Grease |
Hose Length | 50 ft |
Pressure [Max] | 5000 psi |
Reel Drive | Spring-Rewind |
Weight | 82.0 LB |
EAN or UPC | 633955554061 |

Inlet Size | 1/2 in |
Color | Metallic Blue |
Compatible Fluids | Grease |
Hose Length | 50 ft |
Pressure [Max] | 5000 psi |
Reel Drive | Spring-Rewind |
Weight | 82.0 LB |
EAN or UPC | 633955554061 |