| Pressure [Max] | 5000 psi |
| Hose Length | 75 ft |
| Color | Desert Sand |
| Compatible Fluids | Grease |
| Reel Drive | Spring-Rewind |
| Inlet Size | 1/2 in |
| Weight | 114.0 LB |
| EAN or UPC | 633955172098 |
| Pressure [Max] | 5000 psi |
| Hose Length | 75 ft |
| Color | Desert Sand |
| Compatible Fluids | Grease |
| Reel Drive | Spring-Rewind |
| Inlet Size | 1/2 in |
| Weight | 114.0 LB |
| EAN or UPC | 633955172098 |