| Color | White |
| w/Hose | Yes |
| Hose Length | 50 ft |
| Mounting | Truck/Bench Mount |
| Pressure [Max] | 4800 psi |
| Compatible Fluids | Grease |
| Reel Drive | Spring-Rewind |
| Inlet Size | 1/2 in |
| Weight | 62.0 LB |
| EAN or UPC | 633955427891 |
| Color | White |
| w/Hose | Yes |
| Hose Length | 50 ft |
| Mounting | Truck/Bench Mount |
| Pressure [Max] | 4800 psi |
| Compatible Fluids | Grease |
| Reel Drive | Spring-Rewind |
| Inlet Size | 1/2 in |
| Weight | 62.0 LB |
| EAN or UPC | 633955427891 |