| Compatible Fluids | Grease |
| Wetted Parts | Zinc-Plated Steel, Polyurethane, Steel |
| Hose Length | 50 ft |
| Color | Metallic Blue |
| Reel Drive | Spring-Rewind |
| Pressure [Max] | 8000 psi |
| Inlet Size | 1/2 in |
| Temperature Rating [Max] | 200 °F |
| Weight | 46.5 LB |
| EAN or UPC | 633955003422 |

