| Inlet Size | 3/4 in |
| Reel Drive | Spring-Rewind |
| Compatible Fluids | Diesel Fuel |
| Hose Length | 50 ft |
| Color | Yellow |
| Pressure [Max] | 50 psi |
| Weight | 108.8 LB |
| EAN or UPC | 633955153271 |
| Inlet Size | 3/4 in |
| Reel Drive | Spring-Rewind |
| Compatible Fluids | Diesel Fuel |
| Hose Length | 50 ft |
| Color | Yellow |
| Pressure [Max] | 50 psi |
| Weight | 108.8 LB |
| EAN or UPC | 633955153271 |