| Temperature Rating [Max] | 190 °F |
| Color | White |
| Reel Drive | Spring-Rewind |
| Inlet Size | 1/2 in |
| Compatible Fluids | Oil |
| Wetted Parts | Zinc-Plated Steel, Anodized Aluminum, Nitrile Rubber |
| Hose Length | 35 ft |
| Pressure [Max] | 2000 psi |
| Weight | 36.0 LB |
| EAN or UPC | 633955426115 |

