Skip to content Skip to navigation menu
GracoHPL33B

HPL33B

Hose Reel
Item #100341706
GracoHPL33B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Compatible Fluids Air, Water
Pressure [Max] 300 psi
Temperature Rating [Max] 190 °F
Reel Drive Spring-Rewind
Inlet Size 1/2 in
Color Metallic Blue
Hose Length 35 ft
Weight 48.5 LB
EAN or UPC 633955428256
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison