| Compatible Fluids | Air, Water, Antifreeze, WWS |
| Color | White |
| Hose Length | 35 ft |
| Pressure [Max] | 300 psi |
| Inlet Size | 3/8 in |
| Reel Drive | Spring-Rewind |
| Temperature Rating [Max] | 190 °F |
| Weight | 43.7 LB |
| EAN or UPC | 633955428249 |
| Compatible Fluids | Air, Water, Antifreeze, WWS |
| Color | White |
| Hose Length | 35 ft |
| Pressure [Max] | 300 psi |
| Inlet Size | 3/8 in |
| Reel Drive | Spring-Rewind |
| Temperature Rating [Max] | 190 °F |
| Weight | 43.7 LB |
| EAN or UPC | 633955428249 |