| Color | Black |
| Hose Length | 35 ft |
| Reel Drive | Spring-Rewind |
| Pressure [Max] | 4800 psi |
| Compatible Fluids | Grease |
| Inlet Size | 3/8 in |
| Temperature Rating [Max] | 200 °F |
| Weight | 42.0 LB |
| EAN or UPC | 633955457218 |
| Color | Black |
| Hose Length | 35 ft |
| Reel Drive | Spring-Rewind |
| Pressure [Max] | 4800 psi |
| Compatible Fluids | Grease |
| Inlet Size | 3/8 in |
| Temperature Rating [Max] | 200 °F |
| Weight | 42.0 LB |
| EAN or UPC | 633955457218 |