| Wetted Parts | Zinc-Plated Steel, Polyurethane, Steel |
| Temperature Rating [Max] | 200 °F |
| Hose Length | 50 ft |
| Compatible Fluids | Grease |
| Reel Drive | Spring-Rewind |
| Pressure [Max] | 5000 psi |
| Inlet Size | 3/8 in |
| Color | Yellow |
| Weight | 44.0 LB |
| EAN or UPC | 633955299504 |
| Wetted Parts | Zinc-Plated Steel, Polyurethane, Steel |
| Temperature Rating [Max] | 200 °F |
| Hose Length | 50 ft |
| Compatible Fluids | Grease |
| Reel Drive | Spring-Rewind |
| Pressure [Max] | 5000 psi |
| Inlet Size | 3/8 in |
| Color | Yellow |
| Weight | 44.0 LB |
| EAN or UPC | 633955299504 |