| Compatible Fluids | Grease |
| Color | Black |
| Reel Drive | Spring-Rewind |
| Temperature Rating [Max] | 200 °F |
| Hose Length | 50 ft |
| Pressure [Max] | 5000 psi |
| Inlet Size | 3/8 in |
| Weight | 48.0 LB |
| EAN or UPC | 633955426573 |
| Compatible Fluids | Grease |
| Color | Black |
| Reel Drive | Spring-Rewind |
| Temperature Rating [Max] | 200 °F |
| Hose Length | 50 ft |
| Pressure [Max] | 5000 psi |
| Inlet Size | 3/8 in |
| Weight | 48.0 LB |
| EAN or UPC | 633955426573 |