| Temperature Rating [Max] | 200 °F |
| Compatible Fluids | Grease |
| Inlet Size | 3/8 in |
| Reel Drive | Spring-Rewind |
| Color | White |
| Pressure [Max] | 5000 psi |
| Hose Length | 50 ft |
| Weight | 56.0 LB |
| EAN or UPC | 633955426542 |
| Temperature Rating [Max] | 200 °F |
| Compatible Fluids | Grease |
| Inlet Size | 3/8 in |
| Reel Drive | Spring-Rewind |
| Color | White |
| Pressure [Max] | 5000 psi |
| Hose Length | 50 ft |
| Weight | 56.0 LB |
| EAN or UPC | 633955426542 |