| Hose Length | 75 ft |
| Inlet Size | 1/2 in |
| Color | Desert Sand |
| Reel Drive | Spring-Rewind |
| Compatible Fluids | Pressure Wash |
| Pressure [Max] | 4000 psi |
| Weight | 0.0 LB |
| EAN or UPC | 633955011137 |
| Hose Length | 75 ft |
| Inlet Size | 1/2 in |
| Color | Desert Sand |
| Reel Drive | Spring-Rewind |
| Compatible Fluids | Pressure Wash |
| Pressure [Max] | 4000 psi |
| Weight | 0.0 LB |
| EAN or UPC | 633955011137 |