| Hose Length | 50 ft |
| Color | Yellow |
| Inlet Size | 3/4 in |
| Wetted Parts | Zinc-Plated Steel, Anodized Aluminum, Nitrile Rubber |
| Reel Drive | Spring-Rewind |
| Pressure [Max] | 2000 psi |
| Compatible Fluids | Oil |
| Weight | 0.0 LB |
| EAN or UPC | 633955006898 |
| Hose Length | 50 ft |
| Color | Yellow |
| Inlet Size | 3/4 in |
| Wetted Parts | Zinc-Plated Steel, Anodized Aluminum, Nitrile Rubber |
| Reel Drive | Spring-Rewind |
| Pressure [Max] | 2000 psi |
| Compatible Fluids | Oil |
| Weight | 0.0 LB |
| EAN or UPC | 633955006898 |