| Color | Desert Sand |
| Reel Drive | Spring-Rewind |
| Pressure [Max] | 1250 psi |
| Inlet Size | 3/4 in |
| Compatible Fluids | Oil |
| Hose Length | 50 ft |
| Weight | 0.0 LB |
| EAN or UPC | 633955006553 |
| Color | Desert Sand |
| Reel Drive | Spring-Rewind |
| Pressure [Max] | 1250 psi |
| Inlet Size | 3/4 in |
| Compatible Fluids | Oil |
| Hose Length | 50 ft |
| Weight | 0.0 LB |
| EAN or UPC | 633955006553 |