
Inlet Size | 1/2 in |
Compatible Fluids | Oil |
Pressure [Max] | 1500 psi |
Hose Length | 75 ft |
Color | White |
Reel Drive | Spring-Rewind |
Weight | 0.0 LB |
EAN or UPC | 633955009479 |

Inlet Size | 1/2 in |
Compatible Fluids | Oil |
Pressure [Max] | 1500 psi |
Hose Length | 75 ft |
Color | White |
Reel Drive | Spring-Rewind |
Weight | 0.0 LB |
EAN or UPC | 633955009479 |