| Reel Drive | Spring-Rewind |
| Inlet Size | 3/4 in |
| Color | Yellow |
| Hose Length | 50 ft |
| Pressure [Max] | 300 psi |
| Compatible Fluids | Air, Water, Antifreeze, WWS |
| Weight | 101.5 LB |
| EAN or UPC | 633955011991 |
| Reel Drive | Spring-Rewind |
| Inlet Size | 3/4 in |
| Color | Yellow |
| Hose Length | 50 ft |
| Pressure [Max] | 300 psi |
| Compatible Fluids | Air, Water, Antifreeze, WWS |
| Weight | 101.5 LB |
| EAN or UPC | 633955011991 |