
Color | Metallic Blue |
Hose Length | 75 ft |
Compatible Fluids | Air, Water, Antifreeze, WWS |
Reel Drive | Spring-Rewind |
Inlet Size | 1/2 in |
Pressure [Max] | 300 psi |
Weight | 103.0 LB |
EAN or UPC | 633955013742 |

Color | Metallic Blue |
Hose Length | 75 ft |
Compatible Fluids | Air, Water, Antifreeze, WWS |
Reel Drive | Spring-Rewind |
Inlet Size | 1/2 in |
Pressure [Max] | 300 psi |
Weight | 103.0 LB |
EAN or UPC | 633955013742 |