
Inlet Size | 1/2 in |
Reel Drive | Spring-Rewind |
Hose Length | 65 ft |
Pressure [Max] | 300 psi |
Compatible Fluids | Air, Water, Antifreeze, WWS |
Color | White |
Weight | 54.0 LB |
EAN or UPC | 633955548572 |

Inlet Size | 1/2 in |
Reel Drive | Spring-Rewind |
Hose Length | 65 ft |
Pressure [Max] | 300 psi |
Compatible Fluids | Air, Water, Antifreeze, WWS |
Color | White |
Weight | 54.0 LB |
EAN or UPC | 633955548572 |