
Hose Length | 75 ft |
Color | Desert Sand |
Reel Drive | Spring-Rewind |
Inlet Size | 1/2 in |
Pressure [Max] | 5000 psi |
Compatible Fluids | Pressure Wash |
Weight | 0.0 LB |
EAN or UPC | 633955011410 |

Hose Length | 75 ft |
Color | Desert Sand |
Reel Drive | Spring-Rewind |
Inlet Size | 1/2 in |
Pressure [Max] | 5000 psi |
Compatible Fluids | Pressure Wash |
Weight | 0.0 LB |
EAN or UPC | 633955011410 |