
Pressure [Max] | 4000 psi |
Inlet Size | 1/2 in |
Color | Metallic Blue |
Hose Length | 75 ft |
Compatible Fluids | Pressure Wash |
Reel Drive | Spring-Rewind |
Weight | 88.0 LB |
EAN or UPC | 633955012882 |

Pressure [Max] | 4000 psi |
Inlet Size | 1/2 in |
Color | Metallic Blue |
Hose Length | 75 ft |
Compatible Fluids | Pressure Wash |
Reel Drive | Spring-Rewind |
Weight | 88.0 LB |
EAN or UPC | 633955012882 |