Skip to content Skip to navigation menu
Hose Reel

HEM33D

Hose Reel
Item #100341981
  • Oil Compatible Fluids
  • 35 ft Hose Length
  • 1/2 in Hose Inside Diameter
  • Spring-Rewind Reel Drive
Hose Reel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Drop Ship OnlyDrop Ship Only
  • Oil Compatible Fluids
  • 35 ft Hose Length
  • 1/2 in Hose Inside Diameter
  • Spring-Rewind Reel Drive

description

  • Reduce clutter and increase workplace safety with a Graco one-piece enclosed hose reel.

applications

  • Designed for light-duty Applications in dealerships, service garages, collision repair and industrial manufacturing facilities.

features

  • Large Fluid Porting - Maximizes fluid flow with minimal pressure drop
  • Simple Spring Tension Adjustment - Ability to increase or decrease spring tension while reel is pressurized
  • Full Enclosure - Tough, dent-proof, corrosion-resistant enclosure
Reel Drive Spring-Rewind
Temperature Rating [Max] 140 °F
Recommended Environment Indoor
Hose Length 35 ft
Compatible Fluids Oil
Length 25.600 in
Inlet Size 1/2 in
Wetted Parts Carbon Steel, Buna-N, PTFE
Pressure [Max] 1800 psi
Temperature Rating [Min] 0 °F
Height 18 1/2 in
Weight 36.5 LB
EAN or UPC 633955558038
  • Drop Ship OnlyDrop Ship Only
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison