- Air Compatible Fluids
- 35 ft Hose Length
- 1/4 in Hose Inside Diameter
- Spring-Rewind Reel Drive
description
- Reduce clutter and increase workplace safety with a Graco one-piece enclosed hose reel.
applications
- Designed for light-duty Applications in dealerships, service garages, collision repair and industrial manufacturing facilities.
features
- Large Fluid Porting - Maximizes fluid flow with minimal pressure drop
- Simple Spring Tension Adjustment - Ability to increase or decrease spring tension while reel is pressurized
- Full Enclosure - Tough, dent-proof, corrosion-resistant enclosure
| Pressure [Max] | 250 psi |
| Reel Drive | Spring-Rewind |
| Compatible Fluids | Air |
| Recommended Environment | Indoor |
| Inlet Size | 1/2 in |
| Temperature Rating [Max] | 140 °F |
| Temperature Rating [Min] | 14 °F |
| Length | 25.600 in |
| Wetted Parts | Aluminum, Buna-N, PVC |
| Height | 18 1/2 in |
| Hose Length | 35 ft |
| Weight | 26.5 LB |
| EAN or UPC | 633955557956 |
-
Drop Ship Only


