- Grease Compatible Fluids
- 50 ft Hose Length
- 3/8 in Hose I.D.
- Spring-Rewind Reel Drive
description
- The Ultimate Industrial-Grade Hose ReelDesigned with an all-metal frame and specially crafted components
- Graco LDX hose reels ensure smooth release and retraction to optimize confidence in cost-conscious smaller garages, independent repair facilities and industrial manufacturing environments.Reduce clutter and increase workplace safety with a Graco LDX hose reel. Smooth, compact and robust, this reel excels in service garages, collision repair centers and industrial manufacturing facilities.
applications
- Small maintenance shops
- Tire maintenance shops
- Small fast lubes
- Independent repair facilities
- Industrial manufacturing facilities
features
- Large Hose Capacity with Small Profile - Compact design accommodates up to a 50 foot (15 meter) hose to meet a wide variety of application requirements.
- Adjustable Arm - Easily change to one of six arm positions to fit your application.
- Ball Bearing Swivel - Swivel designed with internal ball bearings reduces friction and ensures smooth operation.
- External Swivel Housing - Quickly access swivel seal for faster repairs.
- Dual Pedestal Frame - Ribbed metal for increased stability and robustness.
| Compatible Fluids | Grease |
| Pressure [Max] | 4060 psi |
| Temperature Rating [Min] | -40 °F |
| Temperature Rating [Max] | 212 °F |
| Hose Length | 50 ft |
| Color | Gray |
| Inlet Size | 3/8 in |
| Outlet Thread Type | NPT |
| Reel Drive | Spring-Rewind |
| Weight | 0.0 LB |
| EAN or UPC | 769946211917 |

