
- 30 gpm Maximum Flow Rate
- 1 in Inlet Size
- 1 in Outlet Size
- PTFE Ball Material
features
- Revolutionary Design
- -Replace existing air operated pumps with electric pump technology that stalls under pressure and includes AutoPrime feature
- -Patented FluxCore drive removes the gearbox providing a comparable footprint to a pneumatic diaphragm pump
- -Up to 80% reduction in energy consumption compared to pneumatic pumps, reducing operating costs and providing a quick investment payback
- -Quiet operation reduces plant noise and improves employee safety and health
- -Smart pump control provides more accurate flow set points and built-in I/O
- FluxCore Motor
- -FEP coated aluminum FluxCore drive
- -240 VAC 3 ? motor with 15 ft cord and NEMA L15-20 plug
- -Non-hazardous
- Materials of Construction
- -20 Ra surface finish 316L stainless steel fluid section with tri-clamp center port
- -Internal components include 316L stainless steel seat, PTFE ball, PTFE/Santoprene 2-Piece diaphragm and PTFE manifold o-ring
- -EN 2.1 material certification
Amps [Max] | 7.5 A |
Seat Material | 316L Stainless Steel |
Wetted Material | 316L Stainless Steel, PTFE, PTFE/Santoprene 2-Piece |
Manifold Configuration | Center Port |
Series | H30 |
Manifold O-Ring Material | PTFE |
Center Section Material | FEP Coated Aluminum |
Diaphragm Material | PTFE/Santoprene 2-Piece |
Weight | 0.0 LB |
EAN or UPC | 769946434460 |
