Skip to content Skip to navigation menu
Tri-Clamp Single Phase Electric Diaphragm Pump

HE30-0508

Tri-Clamp Single Phase Electric Diaphragm Pump
Item #119862436
  • 30 gpm Maximum Flow Rate
  • 1 in Inlet Size
  • 1 in Outlet Size
  • Santoprene Ball Material
Tri-Clamp Single Phase Electric Diaphragm Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 30 gpm Maximum Flow Rate
  • 1 in Inlet Size
  • 1 in Outlet Size
  • Santoprene Ball Material

features

  • Revolutionary Design
  • -Replace existing air operated pumps with electric pump technology that stalls under pressure and includes AutoPrime feature
  • -Patented FluxCore drive removes the gearbox providing a comparable footprint to a pneumatic diaphragm pump
  • -Up to 80% reduction in energy consumption compared to pneumatic pumps, reducing operating costs and providing a quick investment payback
  • -Quiet operation reduces plant noise and improves employee safety and health
  • -Smart pump control provides more accurate flow set points and built-in I/O
  • FluxCore Motor
  • -FEP coated aluminum FluxCore drive
  • -120 VAC 1 ? motor with 15 ft flying leads
  • -CID1 Groups C,D,T4 Zone 1 AEx d b IIB T4 Gb hazardous Location approval
  • Materials of Construction
  • -20 Ra surface finish 316L stainless steel fluid section with tri-clamp center port
  • -Internal components include 316L stainless steel seat, Santoprene ball, Santoprene diaphragm and EPDM manifold o-ring
  • -EN 2.1 material certification
Manifold Configuration Center Port
Series H30
Amps [Max] 12 A
Diaphragm Material Santoprene
Seat Material 316L Stainless Steel
Center Section Material FEP Coated Aluminum
Wetted Material 316L Stainless Steel, EPDM, Santoprene
Manifold O-Ring Material EPDM
Weight 0.0 LB
EAN or UPC 769946290974
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison