- 120 gpm Maximum Flow Rate
- 2 in Inlet Size
- 2 in Outlet Size
- Polychloroprene Weighted Ball Material
features
- Revolutionary Design
- -Replace existing air operated pumps with electric pump technology that stalls under pressure and includes AutoPrime feature
- -Patented FluxCore drive removes the gearbox providing a comparable footprint to a pneumatic diaphragm pump
- -Up to 80% reduction in energy consumption compared to pneumatic pumps, reducing operating costs and providing a quick investment payback
- -Quiet operation reduces plant noise and improves employee safety and health
- -Smart pump control provides more accurate flow set points and built-in I/O
- FluxCore Motor
- -FEP coated aluminum FluxCore drive
- -240 VAC 1 ? motor with 15 ft cord and IEC 60320-C20 plug
- -Non-hazardous
- Materials of Construction
- -125 Ra surface finish 316 stainless steel fluid section with tri-clamp center port
- -Internal components include 316L stainless steel seat, polychloroprene weighted ball, PTFE/Santoprene 2-Piece diaphragm and PTFE manifold o-ring
- -EN 2.1 material certification
| Wetted Material | 316L Stainless Steel, 316 Stainless Steel, PTFE, Polychloroprene Weighted, PTFE/Santoprene 2-Piece |
| Seat Material | 316L Stainless Steel |
| Manifold Configuration | End Port |
| Series | H120 |
| Diaphragm Material | PTFE/Santoprene 2-Piece |
| Center Section Material | FEP Coated Aluminum |
| Manifold O-Ring Material | PTFE |
| Amps [Max] | 15 A |
| Weight | 0.0 LB |
| EAN or UPC | 769946357394 |

