- 120 gpm Maximum Flow Rate
- 2 in Inlet Size
- 2 in Outlet Size
- Polychloroprene Weighted Ball Material
description
- QUANTM isn’t just another electric pump: it’s a game-changer. QUANTM features a revolutionary electric motor design that will reduce operational costs and delivers the reliability to keep your production lines running. With multiple fluid path options containing different materials of construction, QUANTM is ideal for most fluid applications as a highly reliable drop-in replacement for your current less-efficient pneumatic pumps or a perfect fit for greenfield construction. The unique self-priming, seal-less design delivers smooth and steady flow and is the only electric diaphragm pump on the market that stalls under pressure to reduce downtime caused by pump failures from clogged lines or closed valves. QUANTM is engineered to be quieter, more efficient and ultra-dependable while delivering energy savings that will go a long way to reinforcing your sustainability reputation. It’s time to rethink your pump strategy and elevate your bottom line by converting to a QUANTM electric pump.
applications
- Food
- Beverage
- Personal Care
- Pharmaceutical
features
- Replace existing air operated pumps with electric pump technology that stalls under pressure and includes AutoPrime feature
- Patented FluxCore drive removes the gearbox providing a comparable footprint to a pneumatic diaphragm pump
- Up to 80% reduction in energy consumption compared to pneumatic pumps, reducing operating costs and providing a quick investment payback
- Quiet operation reduces plant noise and improves employee safety and health
- Smart pump control provides more accurate flow set points and built-in I/O
- FEP coated aluminum FluxCore drive
- 240 VAC 3 ? motor with 15 ft cord and NEMA L15-20 plug
- Non-hazardous
- 125 Ra surface finish 316 stainless steel fluid section with tri-clamp center port
- Internal components include 316L stainless steel seat, polychloroprene weighted ball, PTFE overmold diaphragm and PTFE manifold o-ring
- EN 2.1 material certification
| Manifold Configuration | End Port |
| Wetted Material | 316L Stainless Steel, 316 Stainless Steel, PTFE, Polychloroprene Weighted, PTFE Overmold |
| Seat Material | 316L Stainless Steel |
| Center Section Material | FEP Coated Aluminum |
| Amps [Max] | 7.5 A |
| Diaphragm Material | PTFE Overmold |
| Series | H120 |
| Manifold O-Ring Material | PTFE |
| Weight | 0.0 LB |
| EAN or UPC | 769946355666 |

