- 100 gal/min Maximum Flow
- 2 in Fluid Inlet
- 2 in Fluid Outlet
- 1/2 in Air Inlet
- NPT Air Inlet Type
description
- Graco’s SaniForce 1590 air-operated double diaphragm sanitary pumps have one of the best, most durable, lube-free air valves in the industry. Ideal for applications requiring high flow rates and portability, Graco’s dependable diaphragm pumps offer a wide range of food-grade elastomers including Santoprene, PTFE and overmolded EPDM/PTFE.
applications
- 1-1/2 inch (38 mm) air-operated double diaphragm sanitary pump with flow rates up to 90 gpm (341 lpm) - ideal for food-related applications
features
- Sani Force 1590 Double Diaphragm Pump2 in (51 mm) tri-clamp connection
- 90 gpm (341 lpm) in a compact, portable size
- Fluid pressure to 120 psi (8.4 bar, 0.84 MPa)
- All fluid contact materials are FDA-Compliant and meet the United States Code of Federal Regulations (CFR) Title 21
- High volume evacuation of liquid concentrates from holding vessels or repackaging of fluids from original container to smaller receptacles - up to 15,000 cps
- Suitable to pump such products as: concentrated fruit juices, sauces, pastes, starches, wine, food-grade oil, jams and jellies
- Patented, lube-free air valveThree-way pilot valve for no-stick operation
- 316 series stainless steel rod design for long life and corrosion resistance
- 1040, 1590 and 2150 Sani Force pumps use common center sections
- 100% externally serviceable air valve
- PTFE/EPDM Overmolded DiaphragmsAvailable on the Sani Force 1040, 1590, 2150 and Sani Force HS 1590 and 3150
- Improve wear and diaphragm life with no exposed diaphragm plate on the fluid side
- Longer diaphragm life in abrasive applications that still require PTFE
| Compatible Material | Edible Oil, Food and Personal Care |
| Air Inlet Type | NPT |
| Air Exhaust Port Thread Gender | Female |
| Air Consumption [Max] | 130 SCFM |
| Center Section Material | Stainless Steel |
| Air Exhaust Port Size | 3/4 in |
| Air Inlet | 1/2 in |
| Diaphragm Material | PTFE |
| Fluid Outlet | 2 in |
| Seat Material | Stainless Steel |
| Fluid Inlet | 2 in |
| Air Inlet Thread Gender | Female |
| Fluid Section Material | Stainless Steel |
| Manifold O-Ring Material | PTFE |
| Manifold Configuration | End Port |
| Flow [Max] | 100 gal/min |
| Ball/Check Material | PTFE |
| Air Exhaust Port Thread Type | NPT |
| Maximum Pumpable Solids Size | 3/16 in |
| Weight | 0.0 LB |
| EAN or UPC | 633955677906 |

