
- 41 gal/min Maximum Flow
- 1 1/2 in Fluid Inlet
- 1 1/2 in Fluid Outlet
- 1/2 in Air Inlet
- NPT Air Inlet Type
description
- Graco’s SaniForce 1040 air-operated double diaphragm sanitary pumps have one of the best, most durable, lube-free air valves in the industry. Ideal for applications requiring high flow rates and portability, Graco’s dependable diaphragm pumps offer a wide range of food-grade elastomers including Santoprene, PTFE and overmolded EPDM/PTFE.
features
- 1.5 in (38 mm) Tri-clamp connection
- All fluid contact materials are FDA-Compliant and meet the United States Code of Federal Regulations (CFR) Title 21
- Fluid pressure to 120 psi (8.4 bar, 0.84 MPa)
- Flow rates of 40 gpm (151 lpm)
- High volume evacuation of liquid concentrates from holding vessels or repackaging of fluids from original container to smaller receptacles - up to 10,000 cps
- Suitable to pump such products as: concentrated fruit juices, sauces, pastes, starches, wine, food-grade oil, jams and jellies
Center Section Material | Stainless Steel |
Air Exhaust Port Size | 3/4 in |
Seat Material | Stainless Steel |
Manifold O-Ring Material | PTFE |
Air Inlet Thread Gender | Female |
Flow [Max] | 41 gal/min |
Fluid Section Material | Stainless Steel |
Manifold Configuration | End Port |
Air Exhaust Port Thread Type | NPT |
Fluid Inlet | 1 1/2 in |
Fluid Outlet | 1 1/2 in |
Air Exhaust Port Thread Gender | Female |
Diaphragm Material | PTFE Overmold |
Air Inlet Type | NPT |
Maximum Pumpable Solids Size | 1/8 in |
Compatible Material | Edible Oil, Food and Personal Care |
Ball/Check Material | PTFE |
Air Consumption [Max] | 50 SCFM |
Air Inlet | 1/2 in |
Weight | 0.0 LB |
EAN or UPC | 633955677869 |
